Page 1 of 194

Next

Compare
24160BW33C3

COMPARE

24160BW33C3

Description
NOT AVAILABLE IN US

NTN

Part # 24160BW33C3

BDI # 17140881

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23264CAMKE4CG120

COMPARE

23264CAMKE4CG120

Description
23264CAMKE4CG120 SPHERICAL RLR BEARING ; 320MM BOREX580MM ODX208MM W 2-ROW

NSK

Part # 23264CAMKE4CG120

BDI # 24666320

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23268CAG3MKC4P55W5TL

COMPARE

23268CAG3MKC4P55W5TL

Description
23268CAG3MKC4P55W5TL SPHER ROLLER BRG ; 340MM BOREX620MM ODX224MM W POR NON RET

NSK

Part # 23268CAG3MKC4P55W5TL

BDI # 24666322

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 24.409
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23184CAME4P52

COMPARE

23184CAME4P52

Description
23184CAME4P52 SPHERICAL ROLLER BEARING ; POR 420MM BOREX700MM ODX224MM W

NSK

Part # 23184CAME4P52

BDI # 1184862

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 27.559
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23180CAMP55W507

COMPARE

23180CAMP55W507

Description
23180CAMP55W507 SPHERICAL ROLLER BEARING ; 400MM BOREX650MM ODX200MM W 2-ROW

NSK

Part # 23180CAMP55W507

BDI # 1184856

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY