Page 1 of 19

Next

Compare
SL3/4

COMPARE

SL3/4

Description
SL3/4 PILLOW BLOCK MOUNTED UNIT ; SELF-LUBE CAST IRON

RHP BEARING

Part # SL3/4

BDI # 1413376

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 30.96
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 3.8

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 32

Price Inventory : In stock
Loading Price
QTY
UELPL204D1

COMPARE

UELPL204D1

Description
UELPL204D1 ; POR TRADITIONAL BEARING UNIT

NTN

Part # UELPL204D1

BDI # 17151284

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 43.7
Other Features: Single Row | Light Duty | Low Base
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 3.8

Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
NPL-12TC CR

COMPARE

NPL-12TC CR

Description
NPL-12TC CR ; POR NON RETURNABLE

SEALMASTER

Part # NPL-12TC CR

BDI # 348120

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 30.96
Other Features: Single Row | Low Base | Corrosion Resistant | Skwezloc
Global Part Number GPN: 6699
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 3.8
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
NPL-12T DRT

COMPARE

NPL-12T DRT

Description
NPL-12T DRT ; POR NON RETURNABLE

SEALMASTER

Part # NPL-12T DRT

BDI # 333225

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 30.96
Other Features: Single Row | Low Base | Highly Contaminated | Skwezloc
Global Part Number GPN: 515281
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 3.8
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
SL-3/4

COMPARE

SL-3/4

Description
SL-3/4 PILLOW BLOCK BALL BEARING ; 3/4" IDX5-1/2" LG LIMITED AVAILABILITY

BOSTON GEAR

Part # SL-3/4

BDI # 176168

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 30.96
Other Features: Single Row | Low Backing
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 3.8

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY