P4B3152-ISAF-908R HYD
Description
P4B3152-ISAF-908R HYD PILLOW BLK RLR BRG ; POR NON RETURNABLE
Part # P4B3152-ISAF-908R HYD
BDI # 20494693
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
317.754
Other Features:
Double Row | Hydraulic Mounting
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
29.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
260.35
SDAF 23248K X 8.938 FXOP
Description
SDAF 23248K X 8.938 FXOP ; PLUMMER BLOCK BEARING
Part # SDAF 23248K X 8.938 FXOP
BDI # 22570984
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
349.25
Other Features:
Double Row | Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
29.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
260.35
TAA31SN52K240SO
Description
TAA31SN52K240SO PILLOW BLK SPH RLR BRG ; TAPERED ADAPTER LOCK SOLID
Part # TAA31SN52K240SO
BDI # 22085990
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
275
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.1
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
260