UCP214
Description
UCP214 PILLOW BLK BRG UNIT ; 70MM BORE CAST IRON HSG
Part # UCP214
BDI # 21959795
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
74.6
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
79.4
RAO2 11/16
Description
RAO2 11/16 PILLOW BLK BRG UNIT ; 2-11/16" BORE 3-13/16" BASE-CENTRE
Part # RAO2 11/16
BDI # 1425584
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520366
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
DVP20K090SEC
Description
DVP20K090SEC PILLOW BLK SPH RLR BRG ; POR NON RETURNABLE
Part # DVP20K090SEC
BDI # 751552
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
97.028
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
514069
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.3
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
QAPL18A303SEN
Description
QAPL18A303SEN SPH RLR BRG HOUSING UNIT ; POR NON RETURNABLE
Part # QAPL18A303SEN
BDI # 775902
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
102.362
Other Features:
Double Row | Single Collar
Global Part Number GPN:
498204
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.3
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
QVVPF16V212SEN
Description
QVVPF16V212SEN PILLOW BLOCK SPH RLR BRG ; POR NON RETURNABLE
Part # QVVPF16V212SEN
BDI # 767200
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
106.172
Other Features:
Double Row | Double Nut
Global Part Number GPN:
506845
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.4
Housing Material:
Cast Steel
Mounting Method:
V Lock
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4