UCP312D1
Description
UCP312D1 PILLOW BLOCK MOUNTED UNIT ; 2-BOLT BASE 60MM BORE CI MATERIAL HD
Part # UCP312D1
BDI # 1195279
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
71
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
85
UCP312-207D1
Description
UCP312-207D1 ; PILLOW BLOCK MOUNTED UNIT
Part # UCP312-207D1
BDI # 18209327
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
84.938
UCP312-206D1
Description
UCP312-206D1 ; PILLOW BLOCK MOUNTED UNIT
Part # UCP312-206D1
BDI # 18209326
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.9
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
84.938
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
71
Other Features:
Single Row | Heavy Duty | 1 Open and 1 Closed End Cover
Global Part Number GPN:
514811
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
CM-UCP312-207D1
Description
CM-UCP312-207D1 COMPLETE BEARING UNIT
Part # CM-UCP312-207D1
BDI # 17146883
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71
Other Features:
Single Row | Heavy Duty | 1 Open and 1 Closed End Cover
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
84.938