Page 1 of 149

Next

Compare
UCP218

COMPARE

UCP218

Description
UCP218 PILLOW BLK BRG UNIT ; 90MM BORE CAST IRON HSG

TIMKEN

Part # UCP218

BDI # 21961103

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 96
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 10.6

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 101.6

Price Inventory : In stock
Loading Price
QTY
UKP218D1+H2318X

COMPARE

UKP218D1+H2318X

Description
UKP218D1+H2318X

NTN

Part # UKP218D1+H2318X

BDI # 15040411

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 86
Other Features: Single Row | Light Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 10.3

Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 101.6

Price Inventory : Available to order
Loading Price
QTY
TAPK17K215SC

COMPARE

TAPK17K215SC

Description
TAPK17K215SC PILLOW BLK SPH RLR BRG ; POR NON RETURNABLE

TIMKEN

Part # TAPK17K215SC

BDI # 785157

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 82.042
Other Features: Double Row | Extreme Duty
Global Part Number GPN: 504055
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 11.5
Housing Material: Cast Steel
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
P2B-GTM-308-HT

COMPARE

P2B-GTM-308-HT

Description
P2B-GTM-308-HT; 141346 ; PILLOW BLK BALL BRG NON RETURNABLE

DODGE

Part # P2B-GTM-308-HT

BDI # 23677989

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 71.12
Other Features: Single Row | Medium Duty | Wide Inner Ring | Thin Wall | High Temperature Range From 225 to 400 Degree F
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 11

Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 101.6

Price Inventory : Available to order
Loading Price
QTY
SCHB-LT10-207

COMPARE

SCHB-LT10-207

Description
SCHB-LT10-207 HANGER BALL BRG ; NON RETURNABLE

DODGE

Part # SCHB-LT10-207

BDI # 241212

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 46.05
Other Features: Self Lubricating
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Slip Fit
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 139.7
Base to Center Height - Millimeter: 101.6
Rolling Element: Sleeve Bearing

Price Inventory : Available to order
Loading Price
QTY