Page 1 of 2

Next

Compare
P4B-DI-700RE;023421

COMPARE

P4B-DI-700RE;023421

Description
P4B-DI-700RE PILLOW BLOCK BEARING, TYPE K DOUBLE-INTERLOCK (SMARTCATALOG)

DODGE

Part # 023421

BDI # 27297184

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 266.7
Other Features: Double Row | Heavy Duty | Optional E-Tect Seal | Double Collar | With Set Screw
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 25.3

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 219.075

Price Inventory : Available to order
Loading Price
QTY
TAA31SN44K200SO

COMPARE

TAA31SN44K200SO

Description
TAA31SN44K200SO PILLOW BLOCK BRG

TIMKEN

Part # TAA31SN44K200SO

BDI # 22085890

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 235
Other Features: Double Row
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 21.3

Housing Material: Cast Steel
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 220

Price Inventory : Available to order
Loading Price
QTY
P4B-DI-608LE MOD;140435

COMPARE

P4B-DI-608LE MOD;140435

Description
P4B-DI-608LE MOD ; 140435 PB BRG, TYPE K DOUBLE-INTERLOCK (SMARTCATALOG)

DODGE

Part # 140435

BDI # 27293724

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 266.7
Other Features: Double Row | Heavy Duty | Optional E-Tect Seal | Double Collar | With Set Screw
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 25.3

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 219.075

Price Inventory : Available to order
Loading Price
QTY
P4B-DI-615R;023373

COMPARE

P4B-DI-615R;023373

Description
P4B-DI-615R; 023373 PILLOW BLK RLR BRG ; POR NON RETURNABLE

DODGE

Part # P4B-DI-615R ; 023373

BDI # 22267659

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 266.7
Other Features: Double Row | Heavy Duty | Optional E-Tect Seal | Double Collar | With Set Screw
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 25.3

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 219.075

Price Inventory : Available to order
Loading Price
QTY
P4B-DI-615RE;023420

COMPARE

P4B-DI-615RE;023420

Description
P4B-DI-615RE; 023420 PILLOW BLK RLR BRG ; NON RETURNABLE

DODGE

Part # P4B-DI-615RE ; 023420

BDI # 22267643

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 266.7
Other Features: Double Row | Heavy Duty | Optional E-Tect Seal | Double Collar | With Set Screw
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 25.3

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 219.075

Price Inventory : Available to order
Loading Price
QTY