UCHP206D1

COMPARE

UCHP206D1

Description
UCHP206D1 PILLOW BLOCK BEARING ; CAST IRON

NTN

Part # UCHP206D1

BDI # 1233838

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 38.1
Other Features: Single Row | Pedestal Base | Light Duty | High Base
Global Part Number GPN: 514763
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4.8
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
UCHP206D1

COMPARE

UCHP206D1

Description
UCHP206D1 PILLOW BLOCK MOUNTED UNIT ; 2-BOLT

NSK

Part # UCHP206D1

BDI # 1195245

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 38.1
Other Features: Single Row | Pedestal Base
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 4.8

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
UKP313D1

COMPARE

UKP313D1

Description
UKP313D1 PILLOW BLOCK BEARING ; NON-RETURNABLE

NTN

Part # UKP313D1

BDI # 1236368

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 65
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 10.2

Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
UCP313D1

COMPARE

UCP313D1

Description
UCP313D1 PILLOW BLOCK BEARING ; 65MM BORE 90MM BASE-CTR HGT

NTN

Part # UCP313D1

BDI # 1234224

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 75
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 514539
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 10.2
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY