UCP316

COMPARE

UCP316

Description
UCP316 PILLOW BLK BRG UNIT

TIMKEN

Part # UCP316

BDI # 21961317

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 86
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 11.8

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 106

Price Inventory : Available to order
Loading Price
QTY