QASN20A315SET
Description
QASN20A315SET PILLOW BLK SPH RLR BRG ; ONCENTRIC LOCK SINGL-COLLAR SOLID-BLOCK
Part # QASN20A315SET
BDI # 778558
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
117.094
Other Features:
Double Row | Single Collar
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.5
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
125
LSM100BRHSNQRSS
Description
LSM100BRHSNQRSS PILLOW BLOCK CYL RLR BRG ; 100MM BORE RETAINED
Part # LSM100BRHSNQRSS
BDI # 22809226
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
85
Other Features:
Single Row | Light Duty | With Support
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.9
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
125
MSE307BXHSAFQAATL
Description
MSE307BXHSAFQAATL PILLOW BLK CYL RLR BRG ; EXPANSION
Part # MSE307BXHSAFQAATL
BDI # 20350401
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
89.7
Other Features:
Single Row | Medium Duty | With Angled Split Support
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.9
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
125
CD1-SPW2222-315N#01
Description
CD1-SPW2222-315N#01 PILLOW BLOCK BEARING
Part # CD1-SPW2222-315N#01
BDI # 20392394
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
100
Other Features:
Double Row | Heavy Duty | 2 Open End Cover
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.8
Housing Material:
Ductile Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
125
SPW2222-315N
Description
SPW2222-315N ; POR PILLOW BLOCK ROLLER BEARING UNIT
Part # SPW2222-315N
BDI # 20891138
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
100
Other Features:
Double Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.8
Housing Material:
Ductile Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
125