Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25.4
Other Features:
Light Duty | Bronze Insert Bearing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
2.1
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
14.3
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3.5
Housing Material:
Fluoropolymer Coated Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.531
Slot to Slot Distance - Millimeter:
88.9
Other Features:
Single Row | Standard Duty | Solid Housing | High Performance Seal | Has Flinger
Housing Style:
Unit Only
Nominal Bolt Center to Center - Inch:
3.5
Number of Mounting Holes:
Take Up Bearing Only
CRSTF-PN16 RMW
Description
CRSTF-PN16 RMW TAKE-UP BEARING ; NON-RETURNABLE PN GOLD XYLAN
Part # CRSTF-PN16 RMW
BDI # 357287
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3.5
Housing Material:
Fluoropolymer Coated Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.531
Slot to Slot Distance - Millimeter:
88.9
Other Features:
Single Row | Standard Duty | Solid Housing | High Performance Seal | Has Flinger | Reduced Maintenance
Housing Style:
Unit Only
Nominal Bolt Center to Center - Inch:
3.5
Number of Mounting Holes:
Take Up Bearing Only
B-BAP1214-5
Description
B-BAP1214-5 PILLOW BLOCK BEARING ; 2 BOLT 8MM BORE
Part # B-BAP1214-5
BDI # 1215093
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
14
Other Features:
Mini Pillow Block
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
1.7
Housing Material:
Stamped Steel
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
13