Page 1 of 252

Next

Compare
TAPG28K415SEM

COMPARE

TAPG28K415SEM

Description
TAPG28K415SEM PILLOW BLK SPH RLR BRG ; TAPERED ADAPTER LOCK SOLID BLOCK

TIMKEN

Part # TAPG28K415SEM

BDI # 22087838

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 131.064
Other Features: Double Row | Extreme Duty
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 16.4

Housing Material: Cast Steel
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 150

Price Inventory : Available to order
Loading Price
QTY
SAF 22228 W/C2

COMPARE

SAF 22228 W/C2

Description
SAF 22228 W/C2 PILLOW BLOCK ; POR

SKF

Part # SAF 22228 W/C2

BDI # 21586402

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 193.675
Other Features: Double Row | Heavy Duty | C2 Clearance
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 16.5

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 152.4

Price Inventory : Available to order
Loading Price
QTY
SAF22528X4.15/16

COMPARE

SAF22528X4.15/16

Description
SAF22528X4.15/16 PILLOW BLOCK BEARING

NTN

Part # SAF22528X4.15/16

BDI # 1229051

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 193.675
Other Features: Double Row
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 16

Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 152.4

Price Inventory : Available to order
Loading Price
QTY
QVVSN28V415SM

COMPARE

QVVSN28V415SM

Description
QVVSN28V415SM PILLOW BLOCK SPH RLR BRG ; V-LOCK DBL-NUT 2-BOLT SOLID-BLOCK

TIMKEN

Part # QVVSN28V415SM

BDI # 757723

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 178
Other Features: Double Row | Double Nut
Global Part Number GPN: 495049
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 16.5
Housing Material: Cast Steel
Mounting Method: V Lock
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
SAF 22528 W/C2

COMPARE

SAF 22528 W/C2

Description
SAF 22528 W/C2 PILLOW BLOCK

SKF

Part # SAF 22528 W/C2

BDI # 21587072

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 193.675
Other Features: Double Row | Heavy Duty | C2 Clearance
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 16

Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 152.4

Price Inventory : Available to order
Loading Price
QTY