TAAPH060K1015SO
Description
TAAPH060K1015SO SRB HOUSED UNIT ; SOLID BLOCK
Part # TAAPH060K1015SO
BDI # 22085938
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
286.766
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.1
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
305
TAAPH068K1207SO
Description
TAAPH068K1207SO SRB HOUSED UNIT ; SOLID BLOCK
Part # TAAPH068K1207SO
BDI # 22085942
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
346.71
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
32.8
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
305
SDAF 23060K X 11
Description
SDAF 23060K X 11 PILLOW BLOCK HOUSING
Part # SDAF 23060K X 11
BDI # 1372747
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
393.7
Other Features:
Double Row | Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.1
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
305
MSE800BRHSAFQAATL
Description
MSE800BRHSAFQAATL PILLOW BLK CYL RLR BRG ; 8" BORE RETAINED
Part # MSE800BRHSAFQAATL
BDI # 22818921
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
156
Other Features:
Single Row | Medium Duty | With Angled Split Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
20
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
305
SDAF23060KX10 1516
Description
SDAF23060KX10 1516 SAF SPLIT PB HOUSING
Part # SDAF23060KX10 1516
BDI # 1372952
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
393.7
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695911
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.1
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4