TAAPH168K1207SO
Description
TAAPH168K1207SO SRB HOUSED UNIT ; SOLID BLOCK
Part # TAAPH168K1207SO
BDI # 22085956
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
346.71
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
37.5
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
356
SDAF23264KX11 1516
Description
SDAF23264KX11 1516 SAF SPLIT PB HOUSING
Part # SDAF23264KX11 1516
BDI # 1372968
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
463.55
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695969
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
37.5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
TAA31SN72K340SO
Description
TAA31SN72K340SO SPHR RLR BRG HOUSED UNIT ; NON-RETURNABLE SOLID-BLK
Part # TAA31SN72K340SO
BDI # 22085900
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
355
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.1
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
350
TAA30SN80K380SO
Description
TAA30SN80K380SO SPHR RLR BRG HOUSED UNIT ; NON-RETURNABLE SOLID-BLK
Part # TAA30SN80K380SO
BDI # 22085884
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
371
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.1
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
350
TAA31SN76K360SO
Description
TAA31SN76K360SO SPHR RLR BRG HOUSED UNIT ; NON-RETURNABLE SOLID-BLK
Part # TAA31SN76K360SO
BDI # 22085902
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
361
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
34.3
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
360