RAK1 11/16
Description
RAK1 11/16 PILLOW BLK BRG UNIT ; 1-11/16" BORE 2-1/16" BASE-CENTRE 2 HOLE
Part # RAK1 11/16
BDI # 1371360
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.363
Other Features:
Single Row | Low Base
Global Part Number GPN:
520432
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCP209D1
Description
UCP209D1 PILLOW BLOCK BEARING UNIT ; 2-BOLT BASE 45MM ID ROUND BORE CI LD
Part # UCP209D1
BDI # 1195263
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
49.2
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
54
MP-23
Description
MP-23 PILLOW BLOCK BEARING UNIT ; 1-7/16" BORE 2-1/8" BASE-CTR HGT 2 HOLE
Part # MP-23
BDI # 351926
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.225
Other Features:
Single Row
Global Part Number GPN:
6162
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RAO1 7/16
Description
RAO1 7/16 PILLOW BLK BRG UNIT ; 1-7/16" BORE 2-1/8" BASE-CTR HGT 2 HOLE
Part # RAO1 7/16
BDI # 1371429
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520368
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
54