Page 1 of 4

Next

Compare
P2B-K-040MR

COMPARE

P2B-K-040MR

Description
P2B-K-040MR; 080288 PILLOW BLK BRG ; NON RETURNABLE

DODGE

Part # P2B-K-040MR

BDI # 20495055

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 72.009
Other Features: Double Row | Heavy Duty | Optional E-Tect Seal | Double Collar | With Set Screw
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7.2

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 64

Price Inventory : Available to order
Loading Price
QTY
SEHB-305TM SXX

COMPARE

SEHB-305TM SXX

Description
SEHB-305TM SXX HANGER BEARING ; EXTERNAL LUBE SETSCREW LOCKING

SEALMASTER

Part # SEHB-305TM SXX

BDI # 21518077

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 39.7
Other Features: Single Row | Spherical
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Concentric Collar
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 79.4
Base to Center Height - Millimeter: 64
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UCHB206-102D1

COMPARE

UCHB206-102D1

Description
UCHB206-102D1 COMPLETE BEARING UNIT

NTN

Part # UCHB206-102D1

BDI # 17150848

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.1
Other Features: Single Row | Spherical
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 77.8
Base to Center Height - Millimeter: 63.906
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UCHB202-010D1

COMPARE

UCHB202-010D1

Description
UCHB202-010D1 COMPLETE BEARING UNIT

NTN

Part # UCHB202-010D1

BDI # 17150845

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 56.413
Other Features: Single Row | Spherical
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 64.287
Base to Center Height - Millimeter: 63.906
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UCHB204-012D1

COMPARE

UCHB204-012D1

Description
UCHB204-012D1 HANGER BEARING UNIT ; NON RETURNABLE CAST IRON

NTN

Part # UCHB204-012D1

BDI # 1233815

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 56.413
Other Features: Single Row | Wide Inner Ring | With Slinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 64.287
Base to Center Height - Millimeter: 63.906
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY