P2B-K-040MR
Description
P2B-K-040MR; 080288 PILLOW BLK BRG ; NON RETURNABLE
Part # P2B-K-040MR
BDI # 20495055
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
72.009
Other Features:
Double Row | Heavy Duty | Optional E-Tect Seal | Double Collar | With Set Screw
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.2
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
64
UCHB204-012D1
Description
UCHB204-012D1 HANGER BEARING UNIT ; NON-RETURNABLE CAST IRON
Part # UCHB204-012D1
BDI # 1233815
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.413
Other Features:
Single Row | Wide Inner Ring | With Slinger
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
64.287
Base to Center Height - Millimeter:
63.906
Rolling Element:
Ball Bearing
UCHB205-014D1
Description
UCHB205-014D1 HANGER BEARING UNIT ; NON-RETURNABLE
Part # UCHB205-014D1
BDI # 1233817
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.112
Other Features:
Single Row | Wide Inner Ring | With Slinger
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
77.8
Base to Center Height - Millimeter:
63.906
Rolling Element:
Ball Bearing
UCHB206-104D1
Description
UCHB206-104D1 HANGER BEARING UNIT ; NON-RETURNABLE
Part # UCHB206-104D1
BDI # 1233821
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Other Features:
Single Row | Wide Inner Ring | With Slinger
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
77.8
Base to Center Height - Millimeter:
63.906
Rolling Element:
Ball Bearing
SEHB-305TM SXX
Description
SEHB-305TM SXX HANGER BEARING ; EXTERNAL LUBE SETSCREW LOCKING
Part # SEHB-305TM SXX
BDI # 21518077
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
39.7
Other Features:
Single Row | Spherical
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Mounting Thread:
1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
79.4
Base to Center Height - Millimeter:
64
Rolling Element:
Ball Bearing