TAA31SN36K608SO
Description
TAA31SN36K608SO PILLOW BLOCK BRG ; NON-RETURNABLE
Part # TAA31SN36K608SO
BDI # 22086078
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
196.596
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
17.7
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
180
TAA30SN38K170SO
Description
TAA30SN38K170SO PILLOW BLOCK BRG ; NON-RETURNABLE
Part # TAA30SN38K170SO
BDI # 22085864
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
208
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
17.7
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
180
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
135
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
18.9
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
180
TAA31SN36K160SO
Description
TAA31SN36K160SO PILLOW BLK SPH RLR BRG ; TAPERED ADAPTER LOCK SOLID BLOCK
Part # TAA31SN36K160SO
BDI # 20398484
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
194
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
17.7
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
180
UCP326-130MM
Description
UCP326-130MM PILLOW BLOCK BEARING ; 130MM BORE HVY DTY
Part # 2101028606
BDI # 18133788
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
135
Other Features:
Single Row | Heavy Duty | Silver Series | Steel Cage
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
18.9
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
180