Page 1 of 3

Next

Compare
P2B-DL-112 LL

COMPARE

P2B-DL-112 LL

Description
P2B-DL-112 LL PILLOW BLOCK BALL BEARING ; 1.75" BORE 2 BOLT CAST IRON

DODGE

Part # P2B-DL-112 LL

BDI # 23709476

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.054
Other Features: Single Row | Normal Duty | Wide Inner Ring
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5.7

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 54.102

Price Inventory : Available to order
Loading Price
QTY
P2B-EXL-108L-HT;140633

COMPARE

P2B-EXL-108L-HT;140633

Description
P2B-EXL-108L-HT PIL BLOCK BRG, EXL BEARINGS (SMARTCATALOG)

DODGE

Part # 140633

BDI # 27302686

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 85.852
Other Features: Double Row | Double Collar | With Set Screw | High Temperature Range From 225 to 400 Degree F
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 54.102

Price Inventory : Available to order
Loading Price
QTY
P2B-EXL-111L-HT;144382

COMPARE

P2B-EXL-111L-HT;144382

Description
P2B-EXL-111L-HT PIL BLOCK BRG, EXL BEARINGS (SMARTCATALOG)

DODGE

Part # 144382

BDI # 27292298

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 85.852
Other Features: Double Row | Double Collar | With Set Screw | High Temperature Range From 225 to 400 Degree F
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 54.102

Price Inventory : Available to order
Loading Price
QTY
SUCBP208-IP69K/F

COMPARE

SUCBP208-IP69K/F

Description
SUCBP208-IP69K/F PILLOW BLOCK BEARING ; W/FOOD GRADE GREASE

TIMKEN

Part # SUCBP208-IP69K/F

BDI # 27641025

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 49.2
Other Features: Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5.6

Housing Material: Polymer
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 54.102

Price Inventory : Available to order
Loading Price
QTY
SUCBP209-IP69K/F

COMPARE

SUCBP209-IP69K/F

Description
SUCBP209-IP69K/F PILLOW BLOCK BEARING ; W/FOOD GRADE GREASE

TIMKEN

Part # SUCBP209-IP69K/F

BDI # 27641213

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 49.2
Other Features: Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5.8

Housing Material: Polymer
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 54.102

Price Inventory : Available to order
Loading Price
QTY