Features
Height - Millimeter:
44.45
Bore 1 - Inch:
5
Bore 2 - Millimeter:
128.499
Height - Inch:
1.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
9
Other Features:
Double Row | Housing Side OD 8.938 In | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Machined Bronze
Features
Height - Millimeter:
50.8
Bore 1 - Inch:
5
Bore 2 - Millimeter:
128.499
Height - Inch:
2
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
10
Other Features:
Double Row | Housing Side OD 9.938 In | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Machined Bronze
50TP121
Description
50TP121 CYL ROLLER THRUST BEARING ; NON-RETURNABLE 24 OD
Part # 50TP121
BDI # 1345705
Features
Height - Millimeter:
50.8
Bore 1 - Inch:
5
Bore 2 - Millimeter:
128.575
Height - Inch:
2
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
10
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
E-3121-B
Description
E-3121-B CYL ROLLER THRUST BEARING ; NON-RETURNABLE 24 OD
Part # E-3121-B
BDI # 19287519
Features
Height - Millimeter:
31.75
Bore 1 - Inch:
5
Height - Inch:
1.25
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
8.31
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Rolling Element:
Cylindrical Roller Bearing
50TP120
Description
50TP120 CYL ROLLER THRUST BEARING ; NON-RETURNABLE 5IN IDX9IN ODX1-3/4IN WID
Part # 50TP120
BDI # 1345704
Features
Height - Millimeter:
44.45
Bore 1 - Inch:
5
Bore 2 - Millimeter:
128.575
Height - Inch:
1.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
9
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel