NTA-1625
Description
NTA-1625 THRUST NEEDLE ROLLER BEARING ; 1" BORE 1-9/16" OD 5/64" HGT
Part # NTA-1625
BDI # 1407903
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
1
Bore 2 - Millimeter:
25.4
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
TRA-2233
Description
TRA-2233 THRUST WASHER ; 1-3/8" BORE 1 2-1/16" OD 0.032" HGT
Part # TRA-2233
BDI # 1088743
Features
Height - Millimeter:
0.813
Bore 1 - Inch:
1.375
Bore 2 - Millimeter:
34.925
Height - Inch:
0.032
Bore 2 - Inch:
1.375
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.063
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
NTA-815
Description
NTA-815 THRUST NEEDLE ROLLER BEARING ; 1/2" BORE 15/16" OD 5/64" HGT 10/PAK
Part # NTA-815
BDI # 1407909
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
0.5
Bore 2 - Millimeter:
12.7
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.938
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
TRA-613
Description
TRA-613 THRUST WASHER ; 3/8" BORE 13/16" OD 0.032" HGT 10/PAK
Part # TRA-613
BDI # 1088768
Features
Height - Millimeter:
0.813
Bore 1 - Inch:
0.375
Bore 2 - Millimeter:
9.525
Height - Inch:
0.032
Bore 2 - Inch:
0.375
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.813
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
TRA-2031
Description
TRA-2031 THRUST WASHER ; 1-1/4" BORE 1-15/16" 0.032" 10/PAK
Part # TRA-2031
BDI # 1088742
Features
Height - Millimeter:
0.813
Bore 1 - Inch:
1.25
Bore 2 - Millimeter:
31.75
Height - Inch:
0.032
Bore 2 - Inch:
1.25
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No