AXK320X350X5/0-10
Description
AXK320X350X5/0-10 THRUST ROLLER BEARING ; THRUST NON RETURNABLE
Part # AXK320X350X5/0-10
BDI # 19264394
Features
Height - Millimeter:
5
Bore 1 - Inch:
12.598
Bore 2 - Millimeter:
320
Height - Inch:
0.197
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
13.78
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
60
Bore 1 - Inch:
12.795
Bore 2 - Millimeter:
325
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
17.717
Other Features:
For Screw Mounting | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
YRTS260-C
Description
YRTS260-C AXIAL/RADIAL ROLLER BEARING ; POR NON RETURNABLE 260MM ID X 385MM OD
Part # YRTS260-C
BDI # 19265498
Features
Height - Millimeter:
55
Bore 1 - Inch:
10.236
Bore 2 - Millimeter:
260
Height - Inch:
2.165
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
15.157
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AXK240X270X5
Description
AXK 240X270X5/0-10 THRUST ROLLER BEARING ; THRUST NON RETURNABLE
Part # AXK240X270X5
BDI # 24318076
Features
Height - Millimeter:
5
Bore 1 - Inch:
9.449
Bore 2 - Millimeter:
240
Height - Inch:
0.197
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
81172-M
Description
81172-M CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
Part # 81172-M
BDI # 24318050
Features
Height - Millimeter:
65
Bore 1 - Inch:
14.173
Bore 2 - Millimeter:
364
Height - Inch:
2.559
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Single Row | Axial Cylindrical Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass