TRC-6681
Description
TRC-6681 THRUST WASHER ; 4-1/8" BORE 1 5-1/16" OD 0.092" HGT
Part # TRC-6681
BDI # 1088843
Features
Height - Millimeter:
2.337
Bore 1 - Inch:
4.125
Bore 2 - Millimeter:
104.775
Height - Inch:
0.092
Bore 2 - Inch:
4.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
5.062
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
TRA-6681
Description
TRA-6681 THRUST WASHER ; 4-1/8" BORE 1 5-1/16" OD 0.032" HGT
Part # TRA-6681
BDI # 1088771
Features
Height - Millimeter:
0.813
Bore 1 - Inch:
4.125
Bore 2 - Millimeter:
104.775
Height - Inch:
0.032
Bore 2 - Inch:
4.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
5.062
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
NTA-6681
Description
NTA-6681 THRUST NEEDLE ROLLER BEARING ; 4-1/8" BORE 1 5-1/16" OD 1/8" HGT
Part # NTA 6681
BDI # 1088178
Features
Height - Millimeter:
3.175
Bore 1 - Inch:
4.125
Bore 2 - Millimeter:
104.775
Height - Inch:
0.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
5.062
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel