Features
Height - Millimeter:
19.05
Bore 1 - Inch:
0.875
Bore 2 - Millimeter:
23.012
Height - Inch:
0.75
Bore 2 - Inch:
0.906
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.844
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
TRC-1423
Description
TRC-1423 THRUST WASHER ; 7/8" BORE 1 1-7/16" OD 0.092" HGT
Part # TRC-1423
BDI # 1407980
Features
Height - Millimeter:
2.337
Bore 1 - Inch:
0.875
Bore 2 - Millimeter:
22.225
Height - Inch:
0.092
Bore 2 - Inch:
0.875
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.438
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
TRA-1423
Description
TRA-1423 THRUST WASHER ; 7/8" BORE 1-7/16" OD 0.032" HGT 10/PAK
Part # TRA-1423
BDI # 1407972
Features
Height - Millimeter:
0.813
Bore 1 - Inch:
0.875
Bore 2 - Millimeter:
22.225
Height - Inch:
0.032
Bore 2 - Inch:
0.875
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.438
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
NTA-1423 BULK
Description
NTA-1423 BULK THRUST ROLLER BEARING ; BULK PACK 100/PAK
Part # NTA-1423 BULK
BDI # 1088136
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
0.875
Bore 2 - Millimeter:
22.225
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.438
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
EW-7/8
Description
EW-7/8 THRUST BALL BEARING ; .875" ID X 1.5" OD X .375" W SEPARABLE
Part # EW-7/8
BDI # 198655
Features
Height - Millimeter:
9.525
Bore 1 - Inch:
0.875
Bore 2 - Millimeter:
22.225
Height - Inch:
0.375
Bore 2 - Inch:
0.875
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Other Features:
Single Row | Flat Race
Cage Material:
Steel