Page 1 of 3

Next

Compare
71948-MP-P5-UA

COMPARE

71948-MP-P5-UA

Description
71948-MP-P5-UA AC BALL BEARING ; POR NON RETURNABLE 240MM X 320MM X 38MM

FAG

Part # 71948-MP-P5-UA

BDI # 24858502

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Angular Contact
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
B71940-E-T-P4S-UL

COMPARE

B71940-E-T-P4S-UL

Description
B71940-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE

FAG

Part # B71940-E-T-P4S-UL

BDI # 1155106

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
B71940-C-T-P4S-UM

COMPARE

B71940-C-T-P4S-UM

Description
B71940-C-T-P4S-UM SPINDLE BEARING ; NON-RETURNABLE

FAG

Part # B71940-C-T-P4S-UM

BDI # 1180135

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
B71940-E-T-P4S-UM

COMPARE

B71940-E-T-P4S-UM

Description
B71940-E-T-P4S-UM SPINDLE BEARING ; NON-RETURNABLE

FAG

Part # B71940-E-T-P4S-UM

BDI # 1180138

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
B71940-C-T-P4S-UL

COMPARE

B71940-C-T-P4S-UL

Description
B71940-C-T-P4S-UL SPINDLE BEARING

FAG

Part # B71940-C-T-P4S-UL

BDI # 1155105

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY