Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6028.2ZC3
Description
6028.2ZC3 DEEP GROOVE BALL BEARING ; 140MM BORE 210MM OD
Part # 6028.2ZC3
BDI # 24279121
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6026-2Z-C3
Description
6026-2Z-C3 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6026-2Z-C3
BDI # 1148821
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove | Gap Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
HC6222-2Z-L038-C3
Description
HC6222-2Z-L038-C3 DEEP GROOVE BALL BRNG
Part # HC6222-2Z-L038-C3
BDI # 22391459
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
38
Other Features:
Hybrid Bearing | Deep Groove | Grease Lubricant
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
HC6320-2Z-L038-C3
Description
HC6320-2Z-L038-C3 DEEP GROOVE BALL BRNG
Part # HC6320-2Z-L038-C3
BDI # 22391457
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
47
Other Features:
Hybrid Bearing | Deep Groove | Grease Lubricant
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No