Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Inner Ring - One Side
Other Features:
Full Complement | 1 Rib Inner Ring | 2 Rib Outer Ring
Global Part Number GPN:
455282
Number of Rows of Rollers:
Single Row
5238-WM
Description
5238-WM CYLINDRICAL ROLLER BRG ; POR NON RETURNABLE
Part # 5238-WM
BDI # 1345911
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456389
Number of Rows of Rollers:
Single Row
JRN-5248-WM-107 R6
Description
JRN-5248-WM-107 R6 CYLINDRICAL RLR BRG ; SGL ROW
Part # JRN-5248-WM-107 R6
BDI # 1361284
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NNF 5034 ADA-2LSV
Description
NNF 5034 ADA-2LSV CYLINDRICAL RLR BRG
Part # NNF 5034 ADA-2LSV
BDI # 1268501
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN:
566621
Number of Rows of Rollers:
Double Row
NNCF-5030V C/3 BR
Description
NNCF-5030V C/3 BR CYLD ROLLER BEARING ; 150MM ID X 225MM OD X 100MM WD
Part # NNCF-5030V C/3 BR
BDI # 22135163
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated
Number of Rows of Rollers:
Double Row
Snap Ring:
No