SL183036-TB/SL185036-TB-2S1/1-C3
Description
SL183036-TB/SL185036-TB-2S1/1-C3 BEARING ; POR NON RETURNABLE CYLINDRICAL RLR
Part # SL183036-TB/SL185036-TB-2S1/1-C3
BDI # 24862076
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
8.346
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Global Part Number GPN:
566541
Number of Rows of Rollers:
Quadruple Row
I-2058-C
Description
I-2058-C CYLINDRICAL ROLLER BRG ; NON RETURNABLE SGL ROW
Part # I-2058-C
BDI # 21955086
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.75
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Not Available
Separable:
Not Available
Other Features:
Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
240RYL1684W30BC4
Description
240RYL1684W30BC4 CYLIND ROLLER BRG ; POR NON RETURNABLE 36 OD LONG PR ODUCT
Part # 240RYL1684W30BC4
BDI # 20540782
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
200RYL1567W30BC3
Description
200RYL1567W30BC3 CYL ROLLER BEARING ; POR NON RETURNABLE 36 OD LONG PR ODUCT
Part # 200RYL1567W30BC3
BDI # 1311825
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No