CRY24VUU
Description
CRY24VUU CAM FOLLOWER BEARING ; 1-1/2" ROLL DIA 7/8" W FLAT SURFACE
Part # CRY24VUU
BDI # 514543
Features
Roller Width - Inch:
0.875
Roller Width - Millimeter:
22.225
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
Full Complement | Non-Separable | With Inner Ring | Black Oxide Coating
Global Part Number GPN:
238580
CYRD 1 1/2
Description
CYRD 1 1/2 CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # CYRD 1 1/2
BDI # 347475
Features
Roller Width - Inch:
0.875
Roller Width - Millimeter:
22.225
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
Heavy Duty | Black Oxide Coating | Contamination Resistant | Rubber Lip Seal
Global Part Number GPN:
21295
PTRY 1 1/2
Description
PTRY 1 1/2 PLAIN TRACK ROLLER ; YOKE STYLE BB TYPE 1.5" RLR DIA
Part # PTRY 1 1/2
BDI # 23207590
Features
Roller Width - Inch:
0.875
Roller Width - Millimeter:
22.225
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
11.125
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Rolling Element:
Ball Bearing - Double Row
Features
Roller Width - Inch:
0.875
Roller Width - Millimeter:
22.225
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
Full Complement | Non-Separable | With Inner Ring | Black Oxide Coating
Global Part Number GPN:
238579
CRBY 1 1/2
Description
CRBY 1 1/2 CAM FOLLOWER BEARING ; 1-1/2" CROWNED LONG LIFE
Part # CRBY 1 1/2
BDI # 794707
Features
Roller Width - Inch:
0.875
Roller Width - Millimeter:
22.225
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
Center Thrust Ring | Contact Lip Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row