I-2058-C
Description
I-2058-C CYLINDRICAL ROLLER BRG ; NON RETURNABLE SGL ROW
Part # I-2058-C
BDI # 21955086
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.75
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Not Available
Separable:
Not Available
Other Features:
Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
3MM9140WI QUX
Description
3MM9140WI QUX PRECISION BALL BEARING ; POR QUAD 200MM BORE ANGULAR CONTACT
Part # 3MM9140WI QUX
BDI # 22844150
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
240RYL1684W30BC4
Description
240RYL1684W30BC4 CYLIND ROLLER BRG ; POR NON RETURNABLE 36 OD LONG PR ODUCT
Part # 240RYL1684W30BC4
BDI # 20540782
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
230RYL1667W30BC4
Description
230RYL1667W30BC4 CYL ROLLER BEARING ; POR NON RETURNABLE 36 OD LONG PR ODUCT
Part # 230RYL1667W30BC4
BDI # 1318296
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.992
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
200RYL1567W30BC3
Description
200RYL1567W30BC3 CYL ROLLER BEARING ; POR NON RETURNABLE 36 OD LONG PR ODUCT
Part # 200RYL1567W30BC3
BDI # 1311825
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No