Page 1 of 42

Next

Compare
SL181888-E-BR

COMPARE

SL181888-E-BR

Description
SL181888-E-BR CYLINDRICAL ROLLER BEARING ; NON RETURNABLE 440MM ID X 540MM OD

INA

Part # SL181888-E-BR

BDI # 1182592

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL182896-A-BR-C3

COMPARE

SL182896-A-BR-C3

Description
SL182896-A-BR-C3 CYL ROLLER BEARING ; POR NON RETURNABLE 480MM X 600MM X 72MM

INA

Part # SL182896-A-BR-C3

BDI # 24862048

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 23.622
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL181864-E-BR

COMPARE

SL181864-E-BR

Description
SL181864-E-BR CYLINDRICAL ROLLER BEARING ; NON RETURNABLE 320MM ID X 400MM OD

INA

Part # SL181864-E-BR

BDI # 1182583

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL1818/500-E-TB-C4

COMPARE

SL1818/500-E-TB-C4

Description
SL1818/500 A C4 E ; ROLLER BRG

INA

Part # SL1818/500-E-TB-C4

BDI # 18316122

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 24.409
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
CSXD120

COMPARE

CSXD120

Description
INA CSXD120

INA

Part # CSXD120

BDI # 15086993

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 13
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY