Features
Enclosure:
2 Seals
Housing Width - Millimeter:
110
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.567
Other Features:
2 Piece | Axially Split Outer Ring | Chrome Plated Ball | Self Lubricating | Double Lip Seals
Self Aligning:
Yes
JU100CP0
Description
JU100CP0 THIN SECTION BALL BEARING ; 0.375" X 0.5" STEEL
Part # JU100CP0
BDI # 797092
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
10.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
GEC 340 TXA-2RS
Description
GEC 340 TXA-2RS SPHERICAL PLAIN BRG
Part # GEC 340 TXA-2RS
BDI # 1302478
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
135
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
2 Piece
Self Aligning:
Yes
JU120CP0
Description
JU120CP0 THIN SECTION BALL BEARING ; 0.375" X 0.5" STEEL
Part # JU120CP0
BDI # 797096
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
JU110CP0
Description
JU110CP0 THIN SECTION BALL BEARING ; 0.375" X 0.5" STEEL
Part # JU110CP0
BDI # 797094
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
11.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No