232S.1512
Description
232S.1512 SPLIT SPHERICAL ROLLER BEARING ; POR NON RETURNABLE 400.05MM X 760MM
Part # 232S.1512
BDI # 1142025
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
29.921
Outside Diameter - Millimeter:
760
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23952M
Description
23952M SPH RLR THRUST BEARING ; POR 260MM IDX360MM ODX75MM W
Part # 23952M
BDI # 24666539
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Outside Diameter - Millimeter:
75
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
231SM450-MA
Description
231SM450-MA SPHERICAL ROLLER BEARING ; NON RETURNABLE 450MM X 790MM X 350MM
Part # 231SM450-MA
BDI # 24858102
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
31.102
Other Features:
Split Bearing
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Z-525351.04.DRGL
Description
Z-525351.04.DRGL SPHERICAL ROLLER BRG ; 320X820X258MM DWG Z- F- M2 S2
Part # Z-525351.04.DRGL
BDI # 1145603
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Outside Diameter - Millimeter:
820
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Z-522400.04.DRGL
Description
Z-522400.04.DRGL SPHERICAL ROLLER BRG ; 340X870X272MM DWG Z- F- M2 S2
Part # Z-522400.04.DRGL
BDI # 1145404
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Outside Diameter - Millimeter:
870
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing