6313-2Z
Description
6313-2Z DEEP GROOVE BALL BEARING ; 65MM X 140MM DBL GAP SEAL
Part # 6313-2Z
BDI # 1411163
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3343
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
257124
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
6318-2Z
Description
6318-2Z DEEP GROOVE BALL BEARING ; SGL ROW 90MM BORE
Part # 6318-2Z
BDI # 1151162
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
43
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3390
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6214-2Z-C4
Description
6214-2Z-C4 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6214-2Z-C4
BDI # 1149943
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3378
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No