21318EJW33
Description
21318EJW33 SPHERICAL RLR BRG ; 90MM ID 190MM OD 43MM WD STEEL CAGE
Part # 21318EJW33
BDI # 20054059
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
78
Nominal Bolt Circle Diameter Round - Inch:
9.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Heavy Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
251.7
Number of Mounting Holes:
4
33018-90KA8
Description
33018-90KA8 TAPERED ROLLER BEARING ASSY ; METRIC 4-8 OD
Part # 33018-90KA8
BDI # 1424475
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Outside Diameter - Millimeter:
140
Bore - Millimeter:
90
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
660725
Assembly Components:
X33018 (1) | Y33018 (1)
Basic Number:
33018
Precision Class:
Standard
UC217
Description
UC217 INSERT BEARING ; 85MM BORE INNER RING SET SCREW LCK
Part # UC217
BDI # 21959713
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
35
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Length Thru Bore - Millimeter:
85.7
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
37
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing