SB 22217 C3 W33 SS PD
Description
SB 22217 C3 W33 SS PD SPHERICAL RLR BRG ; NON-RETURNABLE
Part # SB 22217 C3 W33 SS PD
BDI # 24005459
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
MR 48 SS PD
Description
MR 48 SS PD NEEDLE ROLLER BEARING ; NON-RETURNABLE
Part # MR 48 SS PD
BDI # 347280
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
592116
Self Aligning:
No