Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Medium Duty
Global Part Number GPN:
646248
Precision Class:
Standard
Basic Number:
LM377449
KG220AR0
Description
KG220AR0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG220AR0
BDI # 797418
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
24
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
220RIU744R3
Description
220RIU744R3 CYLINDRICAL ROLLER BRG ; POR NON RETURNABLE
Part # 220RIU744R3
BDI # 1316769
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
28
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
565126
Number of Rows of Rollers:
Single Row
EE546220DH-902A1
Description
EE546220DH-902A1 TAPERED ROLLER BRG ASSY ; NON RETURNABLE DOUBLE ROW 24-36 OD POR
Part # EE546220DH-902A1
BDI # 1355319
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
35.495
Outside Diameter - Millimeter:
901.573
Bore - Millimeter:
558.673
Other Features:
1 Double Cone | 2 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
655816
Assembly Components:
EE546220DH (1) | 546355 (2) | Y1S-546355 (1)
Basic Number:
EE546220
Precision Class:
Standard
LM377449-902D1
Description
LM377449-902D1 TAPERED ROLLER BRG ASSY ; NON RETURNABLE DOUBLE ROW 24-36 OD
Part # LM377449-902D1
BDI # 19286723
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
29
Outside Diameter - Millimeter:
736.6
Bore - Millimeter:
558.8
Bore - Inch:
22
Other Features:
2 Single Cone | 1 Double Cup | Light Medium Duty | 1 Cone Spacer
Assembly Components:
LM377449 (2) | LM377410CD (1) | LM377449XC (1)
Basic Number:
LM377449
Precision Class:
Standard