3MM9316WI QUL
Description
3MM9316WIQUL PRECISION BALL BEARING ; QUAD PHENOLIC AC
Part # 3MM9316WICRQUL
BDI # 25022712
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
B52-LSSQ
Description
B52LSSQ SPHERICAL PLAIN BEARING ; 3.25IN BORE 5.125IN OD NOT LINER
Part # B52LSSQ
BDI # 796801
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
61.9
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.125
Other Features:
2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race | Circular Lube Channels
Self Aligning:
Yes
2MMC216WI QUX
Description
2MMC216WI QUX PRECISION BALL BEARING ; QUAD 80MM BORE ANGULAR CONTACT
Part # 2MMC216WI QUX
BDI # 22842111
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
2MM9316WI QUX
Description
2MM9316WI QUX PRECISION BALL BEARING ; QUAD 80MM BORE ANGULAR CONTACT
Part # 2MM9316WI QUX
BDI # 22842794
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
2MMC9316WI QUX
Description
2MMC9316WI QUX PRECISION BALL BEARING ; QUAD 80MM BORE ANGULAR CONTACT
Part # 2MMC9316WI QUX
BDI # 22843202
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring