Page 1 of 13

Next

Compare
230/850KYMBW906AC3

COMPARE

230/850KYMBW906AC3

Description
230/850KYMBW906AC3 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 230/850KYMBW906AC3

BDI # 20054673

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 48.031
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/850YMBW896AC2

COMPARE

230/850YMBW896AC2

Description
230/850YMBW896AC2 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 230/850YMBW896AC2

BDI # 20054438

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 48.031
Other Features: One Piece Cage | High Performance
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/850KYMBW906AC3

COMPARE

239/850KYMBW906AC3

Description
239/850KYMBW906AC3 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 239/850KYMBW906AC3

BDI # 20054338

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 44.094
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/850YMBW509C08C3

COMPARE

239/850YMBW509C08C3

Description
239/850YMBW509C08C3 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 239/850YMBW509C08C3

BDI # 20054337

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 44.094
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/850KYMBW507C08C3

COMPARE

239/850KYMBW507C08C3

Description
239/850KYMBW507C08C3 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 239/850KYMBW507C08C3

BDI # 20055348

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 44.094
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY