6028.2ZC3
Description
6028.2ZC3 DEEP GROOVE BALL BEARING ; 140MM BORE 210MM OD
Part # 6028.2ZC3
BDI # 24279121
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6026-2Z-C3
Description
6026-2Z-C3 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6026-2Z-C3
BDI # 1148821
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove | Gap Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6226-2Z-C3
Description
6226-2Z-C3 DEEP GROOVE BALL BEARING ; 130MM BORE 230MM OD
Part # 6226-2Z-C3
BDI # 1150347
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
40
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6028-2Z
Description
6028-2Z DEEP GROOVE BALL BEARING ; 140MM BORE 210MM OD
Part # 6028-2Z
BDI # 1148835
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3429
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6026-2Z
Description
6026-2Z DEEP GROOVE BALL BEARING ; 130MM BORE 200MM OD
Part # 6026-2Z
BDI # 1148820
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No