203RRAR8

COMPARE

203RRAR8

Description
203RRAR8 RADIAL BALL BEARING

NTN

Part # 203RRAR8

BDI # 1197703

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 18.288
Other Features: Special Bore Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 1.575

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
203RR5

COMPARE

203RR5

Description
203RR5 DEEP GROOVE BALL BEARING ; 12.95MM ID 39.878MM OD 18.3MM WIDE

TIMKEN

Part # 203RR5

BDI # 1311936

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12
Other Features: Deep Groove | Radial | Light Duty
Inch - Metric: Inch
Outside Diameter - Inch: 1.575

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Extended Inner Ring
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
203-KRR5

COMPARE

203-KRR5

Description
NOT AVAILABLE IN US

SKF

Part # 203-KRR5

BDI # 1245690

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12
Other Features: Special Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 1.575

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Wide Inner Ring
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY