Page 1 of 40

Next

Compare
AELF202-010

COMPARE

AELF202-010

Description
AELF202-010 FLANGE BLOCK BEARING

NTN

Part # AELF202-010

BDI # 17146422

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 28.6
Nominal Bolt Circle Diameter Round - Inch: 3.5

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Light Duty
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
VF4E-210

COMPARE

VF4E-210

Description
VF4E-210 FLANGE BEARING UNIT ; POR 4 BOLT NON RETURNABLE

BROWNING

Part # VF4E-210

BDI # 311077

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 37.3
Nominal Bolt Circle Diameter Round - Inch: 3
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN: 20163
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
UELP-5/8

COMPARE

UELP-5/8

Description
UELP-5/8 PILLOW BLOCK BEARING

NTN

Part # UELP-5/8

BDI # 1235496

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 37.3
Other Features: Single Row
Global Part Number GPN: 514473
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 3.6
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
PNR5/8RS

COMPARE

PNR5/8RS

Description
PNR5/8RS PILLOW BLOCK BEARING

NTN

Part # PNR5/8RS

BDI # 1228227

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 28.58
Other Features: Single Row | High Base
Global Part Number GPN: 500432
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 3.6
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
SUCP202-10CCFG1

COMPARE

SUCP202-10CCFG1

Description
SUCP202-10CCFG1 PILLOW BLOCK BALL BRG

NTN

Part # SUCP202-10CCFG1

BDI # 20861651

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 31.013
Other Features: Single Row | 1 Open and 1 Closed End Cover | Food Grade Grease
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 3.8

Housing Material: Stainless Steel
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 30.2

Price Inventory : Available to order
Loading Price
QTY