A180SI-1216-12

COMPARE

A180SI-1216-12

Description
A180SI-1216-12 SLEEVE BEARING ; 3/4 X 1 X 3/4

IGUS

Part # A180SI-1216-12

BDI # 21988646

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 0.75
Nominal Outside Diameter - Inch: 1
Inch - Metric: Inch
Material: Iglidur A180

Length Thru Bore - Millimeter: 19.05
Nominal Bore - Millimeter: 19.05
Length Thru Bore - Inch: 0.75
Nominal Outside Diameter - Millimeter: 25.4
Material Description: Engineered Polymer

Price Inventory : Available to order
Loading Price
QTY
VTAA19Z-4

COMPARE

VTAA19Z-4

Description
VTAA19Z-4 ANGULAR CONTACT BALL BEARING ; 19.2MM BOREX41MM ODX12MM W 1-ROW

NSK

Part # VTAA19Z-4

BDI # 21563115

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.614
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 45 Degree
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
206GGH

COMPARE

206GGH

Description
206GGH INSERT BEARING ; SQUARE BORE NON RETURNABLE

NTN

Part # 206GGH

BDI # 25267490

Features

Enclosure: Open
Outer Race Width - Millimeter: 24
Other Features: Radial | Application Agriculture
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Maximum Capacity / Filling Slot: No
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY