R1518ELQ

COMPARE

R1518ELQ

Description
R1518ELQ#BW ; POR CYLINDRICAL ROLLER BEARING

NTN

Part # R1518ELQ

BDI # 17149304

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.654
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
R1518EL

COMPARE

R1518EL

Description
R1518EL CYLINDRICAL ROLLER BEARING ; 20.597MM ID 41.999MM OD 13MM W OPEN

NTN

Part # R1518EL

BDI # 1228333

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.654
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY