1380H-20928
Description
1380H-20928 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE PWRDENSE 4 OD
Part # 1380H-20928
BDI # 19286628
Features
Component:
Cone
Width - Millimeter:
20.066
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
22.352
Precision Class:
Standard
Basic Number:
1380H-20925
G205KPRB11
Description
G205KPRB11 DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # G205KPRB11
BDI # 1356202
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
25.4
Inch - Metric:
Metric
Outside Diameter - Inch:
2.04
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing