Page 1 of 9

Next

Compare
NU205-E-XL-TVP2-C3

COMPARE

NU205-E-XL-TVP2-C3

Description
NU205-E-XL-TVP2-C3 X-LIFE CYL ROLLER BRG ; 25MM X 52MM X 15MM POLYAMIDE CAGE

FAG

Part # NU205-E-XL-TVP2-C3

BDI # 1163411

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.048
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448674
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU205-E-XL-M1-C3

COMPARE

NU205-E-XL-M1-C3

Description
NU205-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NU205-E-XL-M1-C3

BDI # 1163406

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.048
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448671
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NAU4LKAF205

COMPARE

NAU4LKAF205

Description
NAU4LKAF205 FLANGE BLOCK BALL BEARING ; POLY-ROUND HU ASSY

TIMKEN

Part # NAU4LKAF205

BDI # 23242149

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Metric
Length Thru Bore - Millimeter: 37.3
Nominal Bolt Circle Diameter Round - Inch: 3.9

Housing Configuration: 1 Piece Solid
Other Features: Hygienic Series | Poly-Round Bearing | KleanCap Stainless Steel Sleeve
Housing Style: 4 Bolt Square Flange Block
Housing Material: Machined Stainless Steel
Mounting Method: Double Lock Collar Sleeve

Price Inventory : Available to order
Loading Price
QTY
NAU4LKAFB205

COMPARE

NAU4LKAFB205

Description
NAU4LKAFB205 FLANGE BLOCK BALL BEARING ; POLY-ROUND HU ASSY

TIMKEN

Part # NAU4LKAFB205

BDI # 23242201

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Metric
Length Thru Bore - Millimeter: 37.3
Nominal Bolt Circle Diameter Round - Inch: 0

Housing Configuration: 1 Piece Solid
Other Features: Hygienic Series | Poly-Round Bearing | KleanCap Stainless Steel Sleeve
Housing Style: 3 Bolt Flange Bracket
Housing Material: Machined Stainless Steel
Mounting Method: Double Lock Collar Sleeve

Price Inventory : Available to order
Loading Price
QTY
NAU4LKAFL205

COMPARE

NAU4LKAFL205

Description
NAU4LKAFL205 FLANGE BLOCK BALL BEARING ; POLY-ROUND HU ASSY

TIMKEN

Part # NAU4LKAFL205

BDI # 23242253

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Metric
Length Thru Bore - Millimeter: 37.3
Nominal Bolt Circle Diameter Round - Inch: 3.9

Housing Configuration: 1 Piece Solid
Other Features: Hygienic Series | Poly-Round Bearing | KleanCap Stainless Steel Sleeve
Housing Style: 2 Bolt Flange Block
Housing Material: Machined Stainless Steel
Mounting Method: Double Lock Collar Sleeve

Price Inventory : Available to order
Loading Price
QTY