SF06A20

COMPARE

SF06A20

Description
SF06A20 ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE 31MM ID 82MM OD 22MM W

NTN

Part # SF06A20

BDI # 1229871

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.228
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Pressed Cage
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
NK1-31X62X20-2N

COMPARE

NK1-31X62X20-2N

Description
NK1-31X62X20-2N NEEDLE ROLLER BRG (SMARTCATALOG)

NTN

Part # NK1-31X62X20-2N

BDI # 25266076

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.441
Retainer: Yes
Separable: No
Other Features: Outer Ring with 2 Retaining Rings | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY