639114

COMPARE

639114

Description
639114

SKF

Part # 639114

BDI # 1415087

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Outside Diameter - Millimeter: 62
Bore - Millimeter: 33

Bore - Inch: 1.299
Other Features: 1 Single Cone | 1 Single Cup
Precision Class: Standard
Basic Number: 639114

Price Inventory : Available to order
Loading Price
QTY
NK33X55X17-6

COMPARE

NK33X55X17-6

Description
NK33X55X17-6 NEEDLE ROLLER BEARING ; 33MM ID 55MM OD 17MM W

NTN

Part # NK33X55X17-6

BDI # 1225828

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.165
Retainer: Yes
Separable: No
Other Features: Outer Ring with 2 Retaining Rings | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
8E-NK1-25X56.4X19-3

COMPARE

8E-NK1-25X56.4X19-3

Description
8E-NK1-25X56.4X19-3 NEEDLE ROLLER BRG ; 25MM ID 56.4MM OD 19MM W

NTN

Part # 8E-NK1-25X56.4X19-3

BDI # 1213786

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.22
Retainer: Yes
Separable: No
Other Features: Outer Ring with 2 Retaining Rings | Steel Cage | Harden Case
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
HKS33X38X8

COMPARE

HKS33X38X8

Description
HKS33X38X8 NEEDLE ROLLER BEARING ; 33MM ID 38MM OD 8MM W

NTN

Part # HKS33X38X8

BDI # 1220086

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.496
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NK33X60X20-9

COMPARE

NK33X60X20-9

Description
NK33X60X20-9 NEEDLE ROLLER BEARING ; 33MM ID 60MM OD 20MM W

NTN

Part # NK33X60X20-9

BDI # 1225829

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.362
Retainer: Yes
Separable: No
Other Features: Outer Ring with 2 Retaining Rings | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY