Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
566644
Number of Rows of Rollers:
Single Row
RNU2206-E-XL-M1A
Description
RNU2206-E-XL-M1A X-LIFE CYL RLR BEARING ; POR NON RETURNABLE 37.500MM ID X 62MM OD
Part # RNU2206-E-XL-M1A
BDI # 1166358
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
2 Rib Outer Ring | High Capacity | X Life Bearing
Number of Rows of Rollers:
Single Row
Snap Ring:
No
RNU2206-E-XL-TVP2
Description
RNU2206-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; POR NON RETURNABLE 37.500MM ID X 62MM OD
Part # RNU2206-E-XL-TVP2
BDI # 1166359
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
2 Rib Outer Ring | High Capacity | X Life Bearing
Number of Rows of Rollers:
Single Row
Snap Ring:
No
RUS206ET2/60
Description
RUS206ET2/60 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 37.5MM ID 60MM OD 16MM W
Part # RUS206ET2/60
BDI # 1228897
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.362
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No