R1500EL

COMPARE

R1500EL

Description
R1500EL CYLINDRICAL ROLLER BEARING ; 40.132MM ID 61.117MM OD

NTN

Part # R1500EL

BDI # 17149301

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.406
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
TFM-4044-22

COMPARE

TFM-4044-22

Description
TFM-4044-22 ; PLAIN FLANGE BEARING

IGUS

Part # TFM-4044-22

BDI # 21573224

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 1.575
Nominal Outside Diameter - Inch: 1.732
Flange Outside Diameter - Millimeter: 52
Inch - Metric: Metric

Material: Iglide T500
Length Thru Bore - Millimeter: 22
Nominal Bore - Millimeter: 40
Length Thru Bore - Inch: 0.866
Flange Outside Diameter - Inch: 2.047

Price Inventory : Available to order
Loading Price
QTY